Deep groove ball bearing Timken 62207-2RSC3, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Ball bearing
See technical informationReferences
Timken:62207-2RSC3
Rubix:100A2597
EAN:0053893724195

Product details : TIMKEN 62207-2RS-C3 BALL BEARING WITH SEALS
A non-seperable single row ball bearing with deep raceway grooves and rubber seals on both sides. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 25.92 excl. VAT
/ Each
£ 31.10 incl. VAT
- Delivery usually within ( 7 ) days
