Deep groove ball bearing SKF 6313-RS1/C3, Outer diameter: 140 mm | Width: 33 mm

Rigid ball bearings

See technical information

References

SKF:6313-RS1/C3
Rubix:236A8023
EAN:7316576151279
brand logo

Technical specifications

Outer diameter140 mm
Width33 mm
Sealingone rubber seal
See all Specifications

Product details : SKF 6313-RS1/C3 RADIAL BALL BEARING


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Strengths

- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodation of radial and axial loads in both directions
- Low maintenance requirements

Technical specifications


Attributes
Logistic Weight2064,3 g
Outer diameter140 mm
Width33 mm
Sealingone rubber seal
Bearing Clearancec3
Series63
£ 74.64 excl. VAT
/ Each
£ 89.57 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories