Deep groove ball bearing NTN 6015LLUC3/5K, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6015LLUC3/5K
See technical informationSee documentsReferences
NTN:6015LLUC3/5K
Rubix:204A9137
EAN:4547359755992



Documents
Product details : NTN 6015LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x20 mm |
|---|---|
| Logistic Weight | 649 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Weight | 0.649 kg |
Show UNSPSC/ECL@SS
£ 30.47 excl. VAT
/ Each
£ 36.56 incl. VAT
- Delivery usually within ( 3 ) days
