Deep groove ball bearing FAG 6313-C-2Z-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm

Ball bearing

See technical information

References

FAG:6313-C-2Z-C3
Rubix:158A1570
Manufacturer :0875164890030
EAN:4054369499322
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 6313-2Z-C3


Features:
This single-row ball bearing stands out for its robust design. It offers optimal protection against contaminants thanks to its two metal shields. Its sturdy steel cage ensures increased strength and resistance to mechanical stress, even in demanding environments. This model’s C3 clearance is a major advantage for high-speed applications. It allows for better adaptation to thermal expansion, ensuring smooth rotation and minimizing wear.

Maintenance:
Maintenance of this bearing is minimal thanks to its metal shields. They prevent the ingress of contaminants. It is recommended to monitor the bearing’s condition to ensure proper operation.

Sealing:
This bearing is equipped with two metal shields. They provide excellent protection against external debris. These shields prevent harmful particles from entering the bearing and keep the lubricant inside the bearing. This is essential for maintaining optimal performance and a long service life. The sealing of this bearing makes it ideal for industrial environments where contamination is common.

Strengths

• Simple design and robust operation.
• Low friction torque, allowing for high speeds.
• Capable of withstanding radial and axial loads in both directions.
• Sealing system that reduces maintenance.
• Smooth and quiet operation.

Applications

• Electric motors.
• Household appliances.
• Automotive equipment.
• Small pumps and compressors.
• Small gearboxes.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter140 mm
Width33 mm
Sealingtwo metal shields
Bearing Clearancec3
Series63..-c-2z
Reference speed7000 rpm
Limit speed6200 rpm
Basic static load, radial - C0r60000 N
Basic dynamic load, radial - Cr101000 N
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
  • In stock: Next day delivery

Check our products from related categories