Deep groove ball bearing FAG 6204-C-C4>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
Superseded Ref:6204-C4
FAG:6204-C-C4>V
Rubix:244A4035
Manufacturer :0952209920040
EAN:4054372589461

Product details : FAG 6204-C-C4V 0952209920040 DEEP GROOVE BALL BEARING
This FAG C-series deep groove ball bearing is designed to deliver optimized performance, effectively reducing friction and noise during operation. Thanks to its robust design and improved raceway geometry, it ensures superior energy efficiency. This type of bearing is ideal for applications requiring both resistance to high radial loads and tolerance for high rotational speeds.
Features:
This single-row deep groove ball bearing features a riveted sheet metal cage, providing increased stability and strength. It is not sealed, making it particularly suitable for environments where protection against contaminants is not a primary concern. Its ability to handle high radial loads, while also withstanding limited axial loads, makes it an essential component for many industrial mechanical systems. Additionally, it incorporates a C4 radial internal clearance—greater than standard—which allows for better management of temperature variations and mechanical stresses.
Maintenance:
To ensure optimal bearing service life, regular greasing or oiling is recommended, depending on operating conditions. Monitoring the temperature and removing any external contaminants are essential.
Sealing:
This model is unsealed, meaning it offers no protection against contaminants such as dust or liquids. This makes it more suitable for relatively clean environments or for machines where external sealing is provided (housing, deflector, etc.). However, the absence of sealing also helps reduce friction, improve energy efficiency, and enhance heat dissipation.
Brand Information:
FAG, the flagship brand of the Schaeffler Group, is recognized worldwide for its expertise in bearing technologies. With a history spanning more than 130 years, FAG develops innovative and sustainable solutions for the automotive, aerospace, and industrial sectors. It combines reliability, performance, and innovation to meet the needs of industrial companies worldwide.
Features:
This single-row deep groove ball bearing features a riveted sheet metal cage, providing increased stability and strength. It is not sealed, making it particularly suitable for environments where protection against contaminants is not a primary concern. Its ability to handle high radial loads, while also withstanding limited axial loads, makes it an essential component for many industrial mechanical systems. Additionally, it incorporates a C4 radial internal clearance—greater than standard—which allows for better management of temperature variations and mechanical stresses.
Maintenance:
To ensure optimal bearing service life, regular greasing or oiling is recommended, depending on operating conditions. Monitoring the temperature and removing any external contaminants are essential.
Sealing:
This model is unsealed, meaning it offers no protection against contaminants such as dust or liquids. This makes it more suitable for relatively clean environments or for machines where external sealing is provided (housing, deflector, etc.). However, the absence of sealing also helps reduce friction, improve energy efficiency, and enhance heat dissipation.
Brand Information:
FAG, the flagship brand of the Schaeffler Group, is recognized worldwide for its expertise in bearing technologies. With a history spanning more than 130 years, FAG develops innovative and sustainable solutions for the automotive, aerospace, and industrial sectors. It combines reliability, performance, and innovation to meet the needs of industrial companies worldwide.
Strengths
- Improved energy efficiency thanks to an optimized design (FAG Generation C).
- Resistance to high radial loads and tolerance for high rotational speeds.
- C4 radial clearance for better management of thermal and mechanical stresses.
- Robust design with a riveted sheet-metal cage for a long service life.
- Resistance to high radial loads and tolerance for high rotational speeds.
- C4 radial clearance for better management of thermal and mechanical stresses.
- Robust design with a riveted sheet-metal cage for a long service life.
Applications
This FAG ball bearing is ideal for a variety of applications, including axle housings, pumps, and other mechanisms requiring high load and heat tolerance. It is particularly recommended for industrial equipment operating at high speeds or subjected to significant temperature fluctuations, ensuring reliable performance under demanding conditions.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-c |
| Reference speed | 18100 rpm |
| Limit speed | 24300 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days
