Precision / Spindle bearing NSK 25TAC62CSUHPN7C, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm
Ball Bearing
See technical informationSee documentsReferences
NSK:25TAC62CSUHPN7C
Rubix:185A0401
EAN:00029176954139



Documents
Product details : NSK PRECISION BEARING 25TAC62CSUHPN7C
The new range of NSKHPS Angular Contact Ball Bearings for Machine Tool Ball Screw Support is a new breakthrough. These NSKHPS bearings have undergone an evolution thanks to the incorporation of extremely pure materials, which have a great impact on the longer life of the bearings. These bearings are available in universal execution to allow multiple arrangements.
Angular contact ball bearing for ball screw support TAC Series, contact angle 60°, polyamide cage, universal matching, preload H, accuracy PN7C
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 15 mm |
| Sealing | open |
| Series | 25tac62c |
| Cage | polyamide |
| Weight | 0.252 kg |
| Precision | pn7c (axial runout equivalent to iso class 2) |
Show UNSPSC/ECL@SS
£ 132.83 excl. VAT
/ Each
£ 159.40 incl. VAT
- Delivery usually within ( 2 ) days
