Precision / Spindle bearing NTN 7012UCG/GNP42U3G, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm

NTN - Precision ball bearings - 7000UADG/GLP42

See technical informationSee documents

References

NTN:7012UCG/GNP42U3G
Rubix:394A4691
EAN:4547359874044
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Documents

Product details : NTN 7012UCG/GNP42 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)95x95x18 mm
Logistic Weight410 g
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Sealingopen
Seriesmto7000
Materialsteel
Cagepolyamide
Basic static load, radial - C0r32500 N
Basic dynamic load, radial - Cr36500 N
£ 149.18 excl. VAT
/ Each
£ 179.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories