Precision / Spindle bearing Timken 2MM9104WICRDUL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Ball Bearing
See technical informationReferences
Timken:2MM9104WICRDUL
Rubix:101A4631
EAN:0087796071902



Product details : TIMKEN 2MM9104WICRDUL SPINDLE BALL BEARING
Timken's innovations continue to drive the world, including the invention of the bearing with a wide inner ring and the bearing unit with a ball bearing. Timken continues these innovations, leveraging its extensive engineering knowledge in bearings, metallurgy, seals and end-use applications to deliver optimal performance of our line of bearing units.
Strengths
Timken angular contact ball bearings are designed for combinations of radial and axial loads. Single-row bearings are characterized by high axial load capacity in one direction. Some single-row bearings are specially designed for two-sided mounting in sets that provide maximum performance.
Applications
Industry
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | 2mm9100wi |
| Material | steel |
| Weight | 0.067 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 6010 N |
| Basic dynamic load, radial - Cr | 11600 N |
Show UNSPSC/ECL@SS
£ 237.12 excl. VAT
/ Each
£ 284.54 incl. VAT
- Delivery usually within ( 7 ) days
