Precision / Spindle bearing NTN 7902UADG/GLP42U3G, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7902UADG/GLP42U3G
Rubix:205A1272
EAN:4547359874525



Documents
Product details : NTN 7902UADG/GLP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x7 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 2770 N |
| Basic dynamic load, radial - Cr | 4850 N |
Show UNSPSC/ECL@SS
£ 75.05 excl. VAT
/ Each
£ 90.06 incl. VAT
- Delivery usually within ( 3 ) days
