Deep groove ball bearing FAG 6004-C-Z>V, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
Superseded Ref:6004-C-Z
FAG:6004-C-Z>V
Rubix:244A4070
Manufacturer :0951217220000
EAN:4054372736742

Product details : FAG 6004-C-ZV 0951217220000 DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is an essential component for industrial machinery requiring a high level of performance and durability. This type of bearing is designed to withstand both radial and axial loads in both directions, offering a versatile solution for various industrial applications. Thanks to its single-row ball design, this bearing ensures smooth and stable operation.
Features:
This deep groove ball bearing features a single-row ball design, ensuring even load distribution and high stability. It is manufactured from high-quality materials, including a robust sheet steel cage that enhances durability and wear resistance. This bearing is part of the C generation, which means it benefits from numerous technical improvements over previous generations, including reduced noise and vibration. It is equipped with a metal flange, providing additional protection against medium-sized contaminants, which helps extend its operational life.
Maintenance:
This single-row deep groove ball bearing requires minimal maintenance thanks to its metal flange and factory pre-lubrication. However, it is recommended to periodically check the bearing’s condition to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield, which acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. It is important to note that, although it is not completely sealed, this level of protection is sufficient for many industrial applications.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. As part of the Schaeffler Group, FAG benefits from decades of expertise in the field of bearings and mechanical engineering. FAG products, including deep-groove ball bearings, are synonymous with innovation, precision, and performance in the most demanding industrial environments. By choosing FAG, you are opting for sustainable solutions designed to meet the growing needs of modern industrial companies while improving their operational efficiency.
Features:
This deep groove ball bearing features a single-row ball design, ensuring even load distribution and high stability. It is manufactured from high-quality materials, including a robust sheet steel cage that enhances durability and wear resistance. This bearing is part of the C generation, which means it benefits from numerous technical improvements over previous generations, including reduced noise and vibration. It is equipped with a metal flange, providing additional protection against medium-sized contaminants, which helps extend its operational life.
Maintenance:
This single-row deep groove ball bearing requires minimal maintenance thanks to its metal flange and factory pre-lubrication. However, it is recommended to periodically check the bearing’s condition to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield, which acts as a barrier against medium-sized contaminants. This ensures effective protection while maintaining internal lubrication. It is important to note that, although it is not completely sealed, this level of protection is sufficient for many industrial applications.
Brand Information:
FAG is a brand recognized worldwide for the quality and reliability of its bearings. As part of the Schaeffler Group, FAG benefits from decades of expertise in the field of bearings and mechanical engineering. FAG products, including deep-groove ball bearings, are synonymous with innovation, precision, and performance in the most demanding industrial environments. By choosing FAG, you are opting for sustainable solutions designed to meet the growing needs of modern industrial companies while improving their operational efficiency.
Strengths
• Single-row ball design: ensures even load distribution, optimizing the bearing’s stability and durability in a variety of applications.
• Sheet steel cage: reinforces the bearing’s structure while reducing the risk of deformation under pressure, ensuring extended service life.
• Metal flange: effectively protects the bearing from external contaminants, helping to maintain a high level of performance.
• Generation C: offers a significant reduction in noise and vibration, thereby improving the acoustic quality of the machines in which it is installed.
• Sheet steel cage: reinforces the bearing’s structure while reducing the risk of deformation under pressure, ensuring extended service life.
• Metal flange: effectively protects the bearing from external contaminants, helping to maintain a high level of performance.
• Generation C: offers a significant reduction in noise and vibration, thereby improving the acoustic quality of the machines in which it is installed.
Applications
This deep-groove ball bearing with a metal flange is used in a wide range of industrial applications requiring reliable and durable components. It is ideally suited for industrial machinery, conveyors, and other equipment requiring high load capacity and good wear resistance.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-c-z |
| Material | steel |
| Reference speed | 19700 rpm |
| Limit speed | 27500 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 10600 N |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 7 ) days
