Deep groove ball bearing NTN 6308C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 6308C4

See technical informationSee documents

References

NTN:6308C4
Rubix:205A0312
EAN:4547359390773
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Documents

Product details : NTN 6308C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x23 mm
Logistic Weight648 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingopen
Bearing Clearancec4
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr45000 N
Weight0.082 kg
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories