Deep groove ball bearing FAG 6202-C-2HRS-C3>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6202-C-2HRS-C3>V
Rubix:244A3888
Manufacturer :0953602800030
EAN:4054372778018

Product details : FAG 6202-C-2HRS-C3V 0953602800030 DEEP GROOVE BALL BEARING
Features:
This single-row ball bearing has several features that make it an ideal choice for a variety of industrial applications. Manufactured to the C-generation standard, it is designed to minimize noise and reduce rolling resistance. It features a sheet steel cage, two seals, and an increased radial clearance (C3) that allows for better adaptation to thermal movement, which is crucial for maintaining stable performance under varying loads.
Maintenance:
Maintenance of this deep-groove ball bearing is relatively simple, thanks to its robust design. Since it is equipped with two seals, it requires less maintenance than open bearings, as these seals prevent contaminants from entering. However, it is advisable to check the condition of the seals to ensure they are in good shape.
Sealing:
This bearing’s design includes two rubber seals that provide effective protection against external contaminants such as dust, water, and other particles. This is particularly important in environments where exposure to harmful elements could lead to premature failure.
Brand Information:
FAG is a major player in the field of bearings and transmission technologies. Founded in 1883, the brand has established itself through its expertise and commitment to innovation. FAG offers a wide range of products that meet the diverse needs of modern industries.
This single-row ball bearing has several features that make it an ideal choice for a variety of industrial applications. Manufactured to the C-generation standard, it is designed to minimize noise and reduce rolling resistance. It features a sheet steel cage, two seals, and an increased radial clearance (C3) that allows for better adaptation to thermal movement, which is crucial for maintaining stable performance under varying loads.
Maintenance:
Maintenance of this deep-groove ball bearing is relatively simple, thanks to its robust design. Since it is equipped with two seals, it requires less maintenance than open bearings, as these seals prevent contaminants from entering. However, it is advisable to check the condition of the seals to ensure they are in good shape.
Sealing:
This bearing’s design includes two rubber seals that provide effective protection against external contaminants such as dust, water, and other particles. This is particularly important in environments where exposure to harmful elements could lead to premature failure.
Brand Information:
FAG is a major player in the field of bearings and transmission technologies. Founded in 1883, the brand has established itself through its expertise and commitment to innovation. FAG offers a wide range of products that meet the diverse needs of modern industries.
Strengths
• Single-row ball design: This configuration allows the bearing to withstand high radial loads, contributing to greater energy efficiency.
• Rubber seals: The two seals provide a robust barrier against contamination, ensuring an extended bearing service life. They are essential for maintaining the internal cleanliness of the bearing.
• Sheet steel cage: This construction ensures exceptional strength and durability, which is crucial for applications requiring increased longevity.
• Increased radial clearance (C3): This clearance accommodates temperature variations and thermal expansion, ensuring consistent performance even under varying loads.
• Rubber seals: The two seals provide a robust barrier against contamination, ensuring an extended bearing service life. They are essential for maintaining the internal cleanliness of the bearing.
• Sheet steel cage: This construction ensures exceptional strength and durability, which is crucial for applications requiring increased longevity.
• Increased radial clearance (C3): This clearance accommodates temperature variations and thermal expansion, ensuring consistent performance even under varying loads.
Applications
This deep-groove ball bearing is ideal for a variety of industrial applications. Thanks to its two seals, it is perfectly suited for environments where dust and moisture can impair performance. It is frequently used in electric motors, agricultural machinery, and material handling equipment. Its ability to withstand high loads also makes it suitable for applications in the construction industry, as well as in transmission systems where precision and reliability are essential.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62..-c-2hrs |
| Limit speed | 19400 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- In stock: Next day delivery
