Deep groove ball bearing FAG 6203-C-C3>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:6203-C-C3>V
Rubix:244A4031
Manufacturer :0956620900030
EAN:4054372736889

Product details : FAG 6203-C-C3V 0956620900030 DEEP GROOVE BALL BEARING
This FAG C-series deep groove ball bearing significantly reduces noise and friction, ensuring quieter and more efficient operation. This bearing stands out for its durability and its ability to meet the needs of complex machines subjected to varying loads and temperatures.
Features:
This FAG rigid ball bearing features a riveted sheet-metal cage that provides increased strength: the improved ball distribution enhances load distribution. It has a higher-than-standard C3 radial internal clearance, making it particularly suitable for tight fits, wide temperature ranges, and high-speed machines. Improvements to the raceway geometry introduced by FAG’s C-generation design enable greater energy efficiency.
Maintenance:
To ensure optimal bearing service life, it is important to check alignment and apply the appropriate lubrication based on operating conditions (oil or grease). Frequent monitoring of operating temperatures is recommended to prevent overheating, especially during high-speed operations.
Sealing:
This FAG deep groove ball bearing model is not equipped with a sealing system. Since there is no protection against contaminants, it is recommended to use it in environments where the risk of contamination is low or controlled, in order to prevent premature failure.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in bearing manufacturing. With over 130 years of experience, FAG is constantly innovating to offer high-performance solutions to its customers. Active in numerous industrial sectors, the brand stands out for its expertise, quality, and state-of-the-art products.
Features:
This FAG rigid ball bearing features a riveted sheet-metal cage that provides increased strength: the improved ball distribution enhances load distribution. It has a higher-than-standard C3 radial internal clearance, making it particularly suitable for tight fits, wide temperature ranges, and high-speed machines. Improvements to the raceway geometry introduced by FAG’s C-generation design enable greater energy efficiency.
Maintenance:
To ensure optimal bearing service life, it is important to check alignment and apply the appropriate lubrication based on operating conditions (oil or grease). Frequent monitoring of operating temperatures is recommended to prevent overheating, especially during high-speed operations.
Sealing:
This FAG deep groove ball bearing model is not equipped with a sealing system. Since there is no protection against contaminants, it is recommended to use it in environments where the risk of contamination is low or controlled, in order to prevent premature failure.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in bearing manufacturing. With over 130 years of experience, FAG is constantly innovating to offer high-performance solutions to its customers. Active in numerous industrial sectors, the brand stands out for its expertise, quality, and state-of-the-art products.
Strengths
- C3 internal clearance for improved performance under extreme conditions.
- Reduced friction and noise thanks to the C-generation design.
- Ability to withstand high radial loads.
- Increased energy efficiency through optimized raceways.
- Reduced friction and noise thanks to the C-generation design.
- Ability to withstand high radial loads.
- Increased energy efficiency through optimized raceways.
Applications
This type of FAG deep groove ball bearing is used in various industrial equipment, such as pumps, gearboxes, reducers, and screens. It is ideal for applications requiring high rotational speeds and where significant temperature differences between the inner and outer rings may occur.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-c |
| Material | steel |
| Reference speed | 20100 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- Delivery usually within ( 7 ) days
