Deep groove ball bearing SKF W 61901-2RS1, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm


Deep Groove Ball Bearing

References
skf:W 61901-2RS1
rubix:103A6152
manufacturer :232345
ean:7316572541364
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
See all Specifications

Product details : SKF SS BEARING W 61901-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight12 g
Inner diameter12 mm
Outer diameter24 mm
Width6 mm
SealingTwo rubber seals
Bearing ClearanceCN
SeriesW
MaterialStainless steel
CageSteel
Limit speed19000 rpm
Show UNSPSC/ECL@SS
£ 21.13 excl. VAT
/ Each
£ 25.36 incl. VAT
  • In stock: Next day delivery

Check our products from related categories