Deep groove ball bearing NTN 6211LLBCM/5K, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

Ball bearing

See technical information

References

NTN:6211LLBCM/5K
Rubix:204A9755
EAN:4547359004823
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : NTN 6211LLBCM/5K DEEP GROOVE BALL BEARING


The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing options such as shields or seals, presence of a snap ring, various clearances, several types of cages...

Applications

Electric motors and hand tools, bicycle applications...

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
£ 21.26 excl. VAT
/ Each
£ 25.51 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories