Deep groove ball bearing FAG 63000-A-2RSR, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 10 mm
Ball bearing
See technical informationReferences
FAG:63000-A-2RSR
Rubix:158A8470
Manufacturer :0597140260000
EAN:4012802331325

Product details : FAG RADIAL BALL BEARING 63000-A-2RSR
This ball bearing is a high-quality technical solution designed to meet the demands of the most rigorous industrial environments. It guarantees optimal performance in terms of smooth rotation while providing effective protection against external contamination.
Features:
This FAG deep-groove ball bearing features a single row of balls, allowing it to primarily support radial loads while maintaining precise and smooth rotation. The bearing is equipped with a sheet steel cage and two rubber seals. This design ensures a long service life and reliable operation even under harsh conditions.
Maintenance:
This single-row deep-groove ball bearing is designed to minimize maintenance requirements thanks to its rubber seals, which protect the internal components from external contaminants. However, to extend its service life and ensure optimal performance, it is recommended to perform periodic inspections to verify that the seals are intact and that the bearing is functioning properly.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, the brand is a global leader in the manufacture of bearings and motion solutions for industry. FAG stands for precision, reliability, and innovation. FAG products are used in a wide range of applications, from the automotive industry to aerospace and heavy industry. FAG’s commitment to quality and innovation guarantees its customers durable and efficient solutions tailored to the needs of their production environments.
Features:
This FAG deep-groove ball bearing features a single row of balls, allowing it to primarily support radial loads while maintaining precise and smooth rotation. The bearing is equipped with a sheet steel cage and two rubber seals. This design ensures a long service life and reliable operation even under harsh conditions.
Maintenance:
This single-row deep-groove ball bearing is designed to minimize maintenance requirements thanks to its rubber seals, which protect the internal components from external contaminants. However, to extend its service life and ensure optimal performance, it is recommended to perform periodic inspections to verify that the seals are intact and that the bearing is functioning properly.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its high-quality bearing solutions. Founded in 1883, the brand is a global leader in the manufacture of bearings and motion solutions for industry. FAG stands for precision, reliability, and innovation. FAG products are used in a wide range of applications, from the automotive industry to aerospace and heavy industry. FAG’s commitment to quality and innovation guarantees its customers durable and efficient solutions tailored to the needs of their production environments.
Strengths
This deep-groove ball bearing features rubber seals that provide superior protection against external contaminants, ensuring a long service life and reliable operation without frequent maintenance interruptions. The steel-sheet cage design allows for excellent load distribution, promoting smooth rotation and reducing component wear. This bearing also operates quietly, making it an ideal choice for noise-sensitive equipment.
Applications
This single-row rigid ball bearing is used in various industrial applications such as gear reducers, transmissions, gearboxes, machine tools, material handling equipment, agricultural equipment, and electric vehicles.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x26 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 17600 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4580 N |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- In stock: Next day delivery
