Deep groove ball bearing FAG 16100-A-2Z, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing
See technical informationReferences
FAG:16100-A-2Z
Rubix:152A5460
Manufacturer :0604633920000
EAN:4012802335989

Product details : FAG 16100-A-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This bearing features metal shields and a sheet steel cage. Sealed bearings are pre-lubricated for life, meaning no maintenance is required. It is important to note that they can only tolerate minor misalignments. The mounting surfaces must therefore be very well aligned to prevent improper ball rotation and additional stress on the bearing, which could reduce its service life.
Brand Information:
FAG is a brand recognized in the bearing industry for its quality, reliability, and performance. With extensive experience in the field, FAG offers innovative solutions to meet its customers’ most demanding needs. By choosing the deep groove ball bearing, you benefit from the expertise and know-how of a leading brand in the industry.
This bearing features metal shields and a sheet steel cage. Sealed bearings are pre-lubricated for life, meaning no maintenance is required. It is important to note that they can only tolerate minor misalignments. The mounting surfaces must therefore be very well aligned to prevent improper ball rotation and additional stress on the bearing, which could reduce its service life.
Brand Information:
FAG is a brand recognized in the bearing industry for its quality, reliability, and performance. With extensive experience in the field, FAG offers innovative solutions to meet its customers’ most demanding needs. By choosing the deep groove ball bearing, you benefit from the expertise and know-how of a leading brand in the industry.
Strengths
• High load capacity, to meet the needs of the most demanding industrial applications.
• High rotational speed for optimal performance.
• A robust and reliable design for extended bearing service life.
• Great versatility, thanks to the availability of different types of seals and lubricants depending on the operating environment and application.
• High rotational speed for optimal performance.
• A robust and reliable design for extended bearing service life.
• Great versatility, thanks to the availability of different types of seals and lubricants depending on the operating environment and application.
Applications
• The automotive industry.
• The food and beverage industry.
• The pharmaceutical industry.
• Renewable energy.
• Transportation.
• Defense.
• The chemical industry.
• Metallurgy.
• Distribution and logistics.
• Construction.
• The food and beverage industry.
• The pharmaceutical industry.
• Renewable energy.
• Transportation.
• Defense.
• The chemical industry.
• Metallurgy.
• Distribution and logistics.
• Construction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x28x28 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 10 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 161..-a-2z |
| Material | steel |
| Limit speed | 34500 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 4580 N |
Show UNSPSC/ECL@SS
£ 68.50 excl. VAT
/ 10 pieces
£ 82.20 incl. VAT
- Delivery usually within ( 7 ) days
