Deep groove ball bearing NTN 6001JRXLLUC3/5K, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Ball bearing
See technical informationReferences
NTN:6001JRXLLUC3/5K
Rubix:204A8811
EAN:4547359542899



Product details : NTN 6001JRXLLUC3/5K DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered with a large number of possible options: sealing options with shields or seals, the presence of a snap ring, various internal clearances, several types of cages...
Applications
Agricultural applications, applications exposed to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Delivery usually within ( 3 ) days
