Deep groove ball bearing FAG 16044-M-C3, Outer diameter: 340 mm | Width: 37 mm | Inner diameter: 220 mm
Deep groove ball bearing
See technical informationReferences
FAG:16044-M-C3
Rubix:238A2089
Manufacturer :0190117760030
EAN:4012801262583

Product details : FAG 16044-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING
160..-M single-row ball bearings, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 13476 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 160..-m |
| Cage | brass |
| Reference speed | 2310 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 240000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 1,056.97 excl. VAT
/ Each
£ 1,268.36 incl. VAT
- Delivery usually within ( 7 ) days
