Deep groove ball bearing FAG 6309-J20AB-C4, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
63..
See technical informationReferences
FAG:6309-J20AB-C4
Rubix:274A6988
Manufacturer :0839518570040
EAN:4054364302542




Product details : FAG 6309-J20AB-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-J20AB, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 830 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63.. |
Show UNSPSC/ECL@SS
£ 328.20 excl. VAT
/ Each
£ 393.84 incl. VAT
- Usually arrives within 14 working days
