Deep groove ball bearing NTN 6205CM, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
NTN:6205CM
Rubix:394A6358
EAN:4547359004595



Product details : NTN 6205CM DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing (shields or lip seals), presence of a snap ring, various internal clearances, several types of cages...
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Usually arrives within 14 working days
