Deep groove ball bearing SKF 16010, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
Rigid ball bearings
See technical informationReferences
SKF:16010
Rubix:104A7163
Manufacturer :34403
EAN:7316577015877

Product details : SKF HRB+ RADIAL BALL BRG 16010:SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed to provide optimal support in a variety of industrial applications. Versatile and high-performance, it meets the demands of both radial and axial loads while ensuring low friction and smooth operation. Its open design facilitates maintenance and cooling, while its slim profile sets it apart from conventional deep groove ball bearings.
Features:
It ensures efficient operation and high load capacity while featuring a compact axial footprint. Its single-row design allows it to withstand heavy radial loads and moderate axial loads in both directions. The absence of seals minimizes friction, enabling high speeds and increased energy efficiency. Its sheet steel cage provides high resistance to both constant loads and momentary shocks, ensuring maximum durability even in demanding industrial environments.
Maintenance:
The SKF deep groove ball bearing, with its open design, requires regular maintenance to maintain performance and extend service life. Frequent lubrication is essential to prevent premature wear, using grease or oil suitable for the operating conditions. The maintenance program should include periodic checks of noise levels, temperature, and the condition of the balls and raceways. Regular cleaning and checking of radial clearance are also necessary to ensure optimal operation.
Sealing:
No sealing. This bearing must be mounted in an oil sump or operated in a clean environment; otherwise, its service life may be reduced. The absence of sealing promotes lubricant circulation, heat dissipation, and increases overall efficiency.
Brand Information:
SKF is a global leader in bearing solutions and motion technology. Founded in 1907, the brand is recognized for its quality and innovation. SKF is committed to providing reliable, high-performance products for industrial sectors. With a presence in more than 130 countries, SKF offers solutions tailored to its customers’ needs, enhancing the reliability and durability of equipment.
Key Features:
- Open design for easy maintenance and cooling.
- Low friction for increased energy efficiency.
- High resistance to radial loads and good tolerance to sudden loads.
- Thin profile for reduced weight and axial space requirements.
Applications:
It is ideal for compact systems and is generally used in enclosed mechanisms such as gear reducers, gearboxes, right-angle drives, and transmission systems. Since it is not protected against contamination, it can still be used in open-air environments with very low contamination levels.
Features:
It ensures efficient operation and high load capacity while featuring a compact axial footprint. Its single-row design allows it to withstand heavy radial loads and moderate axial loads in both directions. The absence of seals minimizes friction, enabling high speeds and increased energy efficiency. Its sheet steel cage provides high resistance to both constant loads and momentary shocks, ensuring maximum durability even in demanding industrial environments.
Maintenance:
The SKF deep groove ball bearing, with its open design, requires regular maintenance to maintain performance and extend service life. Frequent lubrication is essential to prevent premature wear, using grease or oil suitable for the operating conditions. The maintenance program should include periodic checks of noise levels, temperature, and the condition of the balls and raceways. Regular cleaning and checking of radial clearance are also necessary to ensure optimal operation.
Sealing:
No sealing. This bearing must be mounted in an oil sump or operated in a clean environment; otherwise, its service life may be reduced. The absence of sealing promotes lubricant circulation, heat dissipation, and increases overall efficiency.
Brand Information:
SKF is a global leader in bearing solutions and motion technology. Founded in 1907, the brand is recognized for its quality and innovation. SKF is committed to providing reliable, high-performance products for industrial sectors. With a presence in more than 130 countries, SKF offers solutions tailored to its customers’ needs, enhancing the reliability and durability of equipment.
Key Features:
- Open design for easy maintenance and cooling.
- Low friction for increased energy efficiency.
- High resistance to radial loads and good tolerance to sudden loads.
- Thin profile for reduced weight and axial space requirements.
Applications:
It is ideal for compact systems and is generally used in enclosed mechanisms such as gear reducers, gearboxes, right-angle drives, and transmission systems. Since it is not protected against contamination, it can still be used in open-air environments with very low contamination levels.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x80x80 mm |
|---|---|
| Logistic Weight | 179 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 11400 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- In stock: Next day delivery
