Deep groove ball bearing NTN 6860, Outer diameter: 380 mm | Width: 38 mm | Inner diameter: 300 mm
NTN - Deep Groove Ball Bearing - 6860
See technical informationReferences
NTN:6860
Rubix:205A0840
EAN:4547359414905



Product details : NTN 6860 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x380x38 mm |
|---|---|
| Logistic Weight | 10140 g |
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | brass |
| Basic static load, radial - C0r | 210000 N |
| Basic dynamic load, radial - Cr | 179000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 1,539.30 excl. VAT
/ Each
£ 1,847.16 incl. VAT
- Usually arrives within 14 working days
