References
SNR:UCC212T20
Rubix:205A9413
EAN:3413520620288




Product details : SNR UCC212T20 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are anticipated.
Features : High-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or severe mechanical shocks are anticipated.
Features : High-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR line of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the necessary products at every stage of your production.
The SNR portfolio offers all the necessary products at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Type | snr ucc212t20 bearing unit |
| Width | 65.1 mm |
Show UNSPSC/ECL@SS
£ 121.02 excl. VAT
/ Each
£ 145.22 incl. VAT
- Usually arrives within 14 working days
