RHP SLC60HLT HOUSED UNIT
Cartridge Unit Setscrew Locking Series SLC
See technical informationSee documentsReferences
RHP:SLC60HLT
Rubix:248A1107
Manufacturer :SLC60HLT R
EAN:00747023158539

Documents
Product details : RHP SLC60HLT HOUSED UNIT
The Self-Lube® units stand out for their wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, which emphasize the quality of the materials. In addition, all housings are supplied with relubrication access points and are designed to be able to absorb misalignments during assembly. The most common designs are bridge type, square, oval and tensioner units. This product is notable for its versatility to be assembled in a multitude of industrial applications.
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 60 mm |
| Type | bearing unit |
| Material | cast iron |
| Series | slc |
| Width | 60.3 mm |
Show UNSPSC/ECL@SS
£ 97.18 excl. VAT
/ Each
£ 116.62 incl. VAT
- Usually arrives within 14 working days
