Deep groove ball bearing FAG 6014-TB, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Ball bearings
See technical informationReferences
FAG:6014-TB
Rubix:274A6673
Manufacturer :0190939180000
EAN:4012801163927





Product details : FAG 6014-TB DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This FAG brand deep-groove ball bearing is equipped with a fabric-reinforced phenolic resin cage and has no seals. Thanks to its low friction, it enables high rotational speeds while optimizing energy efficiency.
Features:
This single-row bearing features a fabric-reinforced phenolic resin cage (TB), ensuring increased strength and durability. The standard internal radial clearance allows for smooth operation, reducing internal friction. The absence of seals facilitates access for maintenance and lubrication, making this bearing suitable for systems requiring optimal cooling or direct access to components.
Maintenance:
To ensure optimal performance and reduce premature wear, it is essential to maintain adequate lubrication of the bearing. Although this bearing requires little maintenance, it is advisable to regularly monitor noise, temperature, lubrication, and vibrations. These checks allow for the rapid identification of any anomalies or signs of malfunction, thereby ensuring reliable and long-lasting performance.
Sealing:
This bearing is an open-type bearing with no seals, which means it offers no protection against external contaminants such as dust, particles, or liquids. Due to this lack of protection, it is exposed to its environment, which can lead to the ingress of dirt and debris, as well as lubricant leakage. It is therefore essential to use it in clean, controlled environments.
Brand Information
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that ensure reliability, performance, and longevity.
Key Benefits:
- Low friction resistance for high speeds;
- Open design facilitating maintenance and lubrication;
- Reinforced phenolic resin cage ensuring robustness and durability;
- Suitable for clean environments with regular maintenance.
Applications:
This bearing is designed for various environments, such as conveyor and transmission systems, material handling equipment and guidance systems, pulley systems and guide rollers, agricultural and construction machinery, machine tools, and textile processing machinery. This bearing can be used in heavy industrial equipment, winches, gearmotors, steering systems, axles, or food processing equipment, such as agricultural machinery and food processing facilities.
Features:
This single-row bearing features a fabric-reinforced phenolic resin cage (TB), ensuring increased strength and durability. The standard internal radial clearance allows for smooth operation, reducing internal friction. The absence of seals facilitates access for maintenance and lubrication, making this bearing suitable for systems requiring optimal cooling or direct access to components.
Maintenance:
To ensure optimal performance and reduce premature wear, it is essential to maintain adequate lubrication of the bearing. Although this bearing requires little maintenance, it is advisable to regularly monitor noise, temperature, lubrication, and vibrations. These checks allow for the rapid identification of any anomalies or signs of malfunction, thereby ensuring reliable and long-lasting performance.
Sealing:
This bearing is an open-type bearing with no seals, which means it offers no protection against external contaminants such as dust, particles, or liquids. Due to this lack of protection, it is exposed to its environment, which can lead to the ingress of dirt and debris, as well as lubricant leakage. It is therefore essential to use it in clean, controlled environments.
Brand Information
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions for industrial and automotive applications. Building on a long history of expertise, it stands out for its cutting-edge technologies that ensure reliability, performance, and longevity.
Key Benefits:
- Low friction resistance for high speeds;
- Open design facilitating maintenance and lubrication;
- Reinforced phenolic resin cage ensuring robustness and durability;
- Suitable for clean environments with regular maintenance.
Applications:
This bearing is designed for various environments, such as conveyor and transmission systems, material handling equipment and guidance systems, pulley systems and guide rollers, agricultural and construction machinery, machine tools, and textile processing machinery. This bearing can be used in heavy industrial equipment, winches, gearmotors, steering systems, axles, or food processing equipment, such as agricultural machinery and food processing facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x110x110 mm |
|---|---|
| Logistic Weight | 614 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 90.46 excl. VAT
/ Each
£ 108.55 incl. VAT
- Delivery usually within ( 7 ) days
