Deep groove ball bearing NTN 62/28C3, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
NTN - Deep Groove Ball Bearing - 62/28C3
See technical informationSee documentsReferences
NTN:62/28C3
Rubix:204A9359
EAN:4547359344271



Documents
Product details : NTN 62/28C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x16 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 28 mm |
| Outer diameter | 58 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9750 N |
| Basic dynamic load, radial - Cr | 19800 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Usually arrives within 14 working days
