Deep groove ball bearing FAG 6014-Z, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Ball bearings
See technical informationReferences
FAG:6014-Z
Rubix:229A4108
Manufacturer :0190939260000
EAN:4054372715518

Product details : FAG 6014-Z RADIAL BALL BEARING 0190939260000
Ball bearings are essential components in many fields. Their simple yet ingenious design makes them versatile and robust. They perform well in high-speed applications.
Features:
This single-row ball bearing with a sheet steel cage is easy to install and requires little maintenance. The dust shield significantly extends the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technology and mechanical engineering solutions. The FAG brand originated in Germany and quickly established itself as a market leader.
Features:
This single-row ball bearing with a sheet steel cage is easy to install and requires little maintenance. The dust shield significantly extends the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Brand Information:
Schaeffler is a world-renowned company in the field of bearing technology and mechanical engineering solutions. The FAG brand originated in Germany and quickly established itself as a market leader.
Strengths
• Simple design.
• Robust operation.
• Low friction torque.
• Supports radial and axial loads.
• Robust operation.
• Low friction torque.
• Supports radial and axial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x110x110 mm |
|---|---|
| Logistic Weight | 632 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 6800 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 40500 N |
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
- Delivery usually within ( 7 ) days
