Deep groove ball bearing SKF W 61904-2RS1, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61904-2RS1
Rubix:132A2808
Manufacturer :77977
EAN:7316570936667

Product details : SKF RADIAL BALL BEARING W 61904-2RS1
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Capable of withstanding radial and axial loads in both directions, this single-row deep groove ball bearing is distinguished by its robustness and ease of installation. The rubber lip seals ensure optimal sealing, even under harsh conditions, and the stainless steel construction guarantees excellent corrosion resistance, extending service life while minimizing maintenance.
Features:
This ball bearing is designed to meet the needs of applications requiring both radial load capacity and axial support, although the latter should be moderate. Stainless steel provides excellent protection against corrosion, making it ideal for humid, saline, or environments exposed to corrosive chemicals. Nitrile-butadiene rubber seals on both sides ensure effective sealing, limiting the intrusion of contaminants and retaining the lubricant between the rolling elements. This bearing is designed to operate quietly, with reduced noise and vibration levels, while withstanding high speeds.
Maintenance:
This bearing is pre-lubricated by SKF and requires no special maintenance. However, it is necessary to check its condition regularly:
- Inspect the seals (for cracks, tears, or leaks).
- Check alignment and radial clearance.
- Monitor operating temperature.
- Monitor noise and vibration levels.
These checks help detect defects early on that could shorten the bearing’s service life.
Sealing:
It is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing high protection against contaminants such as dust, water, and mild chemicals (diluted acids, bases, oils, etc.). NBR rubber is particularly resistant to oils and greases, allowing the bearing to maintain a clean environment for the internal lubricant. Although these seals extend the bearing’s service life, they create a slight frictional torque that marginally reduces the maximum possible speed and overall efficiency.
Brand Information:
SKF is a Swedish company founded in 1907, specializing in bearing and sealing solutions. Recognized for its continuous innovation, SKF offers high-quality products that optimize the efficiency and reliability of industrial systems. With tens of thousands of employees worldwide, SKF is one of the leading players in the bearing market.
Key Features:
- Excellent corrosion resistance thanks to stainless steel.
- Effective protection against contaminants with rubber lip seals.
- Quiet operation with reduced noise and vibration levels.
- Suitable for humid and corrosive environments.
Applications:
This deep-groove ball bearing is ideal for humid, corrosive, or dusty environments. It is commonly used in the food processing, agricultural, pharmaceutical, and marine industries. Suitable for conveyors, material handling systems, and packaging machines, it offers reliable performance and a long service life even under demanding conditions.
Features:
This ball bearing is designed to meet the needs of applications requiring both radial load capacity and axial support, although the latter should be moderate. Stainless steel provides excellent protection against corrosion, making it ideal for humid, saline, or environments exposed to corrosive chemicals. Nitrile-butadiene rubber seals on both sides ensure effective sealing, limiting the intrusion of contaminants and retaining the lubricant between the rolling elements. This bearing is designed to operate quietly, with reduced noise and vibration levels, while withstanding high speeds.
Maintenance:
This bearing is pre-lubricated by SKF and requires no special maintenance. However, it is necessary to check its condition regularly:
- Inspect the seals (for cracks, tears, or leaks).
- Check alignment and radial clearance.
- Monitor operating temperature.
- Monitor noise and vibration levels.
These checks help detect defects early on that could shorten the bearing’s service life.
Sealing:
It is equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, providing high protection against contaminants such as dust, water, and mild chemicals (diluted acids, bases, oils, etc.). NBR rubber is particularly resistant to oils and greases, allowing the bearing to maintain a clean environment for the internal lubricant. Although these seals extend the bearing’s service life, they create a slight frictional torque that marginally reduces the maximum possible speed and overall efficiency.
Brand Information:
SKF is a Swedish company founded in 1907, specializing in bearing and sealing solutions. Recognized for its continuous innovation, SKF offers high-quality products that optimize the efficiency and reliability of industrial systems. With tens of thousands of employees worldwide, SKF is one of the leading players in the bearing market.
Key Features:
- Excellent corrosion resistance thanks to stainless steel.
- Effective protection against contaminants with rubber lip seals.
- Quiet operation with reduced noise and vibration levels.
- Suitable for humid and corrosive environments.
Applications:
This deep-groove ball bearing is ideal for humid, corrosive, or dusty environments. It is commonly used in the food processing, agricultural, pharmaceutical, and marine industries. Suitable for conveyors, material handling systems, and packaging machines, it offers reliable performance and a long service life even under demanding conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x37x37 mm |
|---|---|
| Logistic Weight | 34,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 12000 rpm |
Show UNSPSC/ECL@SS
£ 31.91 excl. VAT
/ Each
£ 38.29 incl. VAT
- In stock: Next day delivery
