Deep groove ball bearing FAG 6020-Z, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Ball bearings
See technical informationReferences
FAG:6020-Z
Rubix:229A4113
Manufacturer :0167183990000
EAN:4012801274968

Product details : FAG 6020-Z RADIAL BALL BEARING 0167183990000
Features:
This deep-groove ball bearing features a single row of balls, a sheet steel cage, and a metal seal to protect the bearing from various contaminants. It is designed to produce low noise and vibration levels at high rotational speeds. Installation is simple and requires little maintenance.
Brand Information:
FAG is committed to providing high-quality products. Every item undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
This deep-groove ball bearing features a single row of balls, a sheet steel cage, and a metal seal to protect the bearing from various contaminants. It is designed to produce low noise and vibration levels at high rotational speeds. Installation is simple and requires little maintenance.
Brand Information:
FAG is committed to providing high-quality products. Every item undergoes rigorous testing throughout the manufacturing process. The company also offers a comprehensive range of bearings to meet the specific needs of each application.
Strengths
• Excellent radial and axial load capacity.
• Low friction.
• Smooth and quiet operation.
• Good wear resistance.
• Compact design that allows for easy integration.
• Increased durability and reliability.
• Low friction.
• Smooth and quiet operation.
• Good wear resistance.
• Compact design that allows for easy integration.
• Increased durability and reliability.
Applications
• Mechanical transmissions.
• Household appliances.
• Automotive equipment.
• MRI scanners and laboratory centrifuges.
• Small gearboxes.
• Household appliances.
• Automotive equipment.
• MRI scanners and laboratory centrifuges.
• Small gearboxes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x150x150 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 6100 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 68.99 excl. VAT
/ Each
£ 82.79 incl. VAT
- Usually arrives within 14 working days
