Deep groove ball bearing Timken 6222-Z, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm

6222

See technical information

References

Timken:6222-Z
Rubix:100A2770
EAN:0053893724454
brand logo

Technical specifications

Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : TIMKEN 6222-Z BALL BEARING WITH SINGLE SHIELD


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Sealingone metal shield
Bearing Clearancecn
Series6222
Basic static load, radial - C0r117000 N
Basic dynamic load, radial - Cr144000 N
£ 276.68 excl. VAT
/ Each
£ 332.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories