Deep groove ball bearing FAG 6202-C-Z-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

Ball bearings

See technical information

References

FAG:6202-C-Z-C3
Rubix:229A4142
Manufacturer :0599296930030
EAN:4012802361643
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : FAG 6202-C-Z-C3 RADIAL BALL BEARING 0599296930030


This FAG C-series ball bearing is designed to optimize performance while reducing noise and vibration. Thanks to its robust design featuring a riveted steel cage, it ensures maximum efficiency in a wide range of applications.

Features:
This FAG deep groove ball bearing stands out for its advanced design. It features a riveted sheet metal cage and optimized surfaces that reduce friction and improve efficiency. Its next-generation construction reduces noise while ensuring high reliability in demanding environments.

Maintenance:
Minimal maintenance is required to ensure the longevity of this bearing. It is recommended to regularly check the lubrication status and clean it to prevent the accumulation of particles. This bearing must operate at moderate temperatures, without excessive exposure to heat, in order to maintain its performance.

Sealing:
This rigid bearing is open and therefore not protected against splashes or contamination. It is therefore recommended to use it in a housing or in a clean environment.

Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in bearing manufacturing. For over a century, it has been innovating in mechanical and industrial solutions. Active in numerous sectors, it stands out for its constant pursuit of performance, reliability, and advanced engineering systems.

Strengths

- Reduced vibration and noise for quieter operation.
- Long service life thanks to robust materials and design.
- Suitable for a wide range of industrial and mechanical applications.
- Low friction for improved energy efficiency.
- Withstands high radial loads and moderate axial loads.

Applications

These bearings are used in a variety of industrial applications, including electric motors, fans, pumps, and more. They are ideally suited for environments requiring noise reduction and maximum efficiency, such as production facilities or complex mechanical systems.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x35x35 mm
Logistic Weight43 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingone metal shield
Bearing Clearancec3
Series62..-c
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • Usually arrives within 14 working days