Deep groove ball bearing NTN 6319ZZ/5K, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6319ZZ/5K
See technical informationSee documentsReferences
NTN:6319ZZ/5K
Rubix:205A0584
EAN:4547359402391



Documents
Product details : NTN 6319ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 5670 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 169000 N |
| Weight | 15.3 kg |
Show UNSPSC/ECL@SS
£ 183.97 excl. VAT
/ Each
£ 220.76 incl. VAT
- Delivery usually within ( 3 ) days
