Deep groove ball bearing FAG 6022-2RSR, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6022-2RSR
Rubix:201A8094
Manufacturer :0190948170000
EAN:4026677911421

Product details : FAG 6022-2RSR RADIAL BALL BEARING
Features:
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Applications
This bearing is ideally suited for a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors, and air conditioning systems. Its versatility makes it a wise choice for various industries.
Technical specifications
Attributes
| Logistic Weight | 2060 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-2rsr |
| Limit speed | 2080 rpm |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 85000 N |
Show UNSPSC/ECL@SS
£ 144.27 excl. VAT
/ Each
£ 173.12 incl. VAT
- Delivery usually within ( 7 ) days
