NTN - Deep Groove Ball Bearing - 6900LLB/5K
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 55x55x10 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 6850 N |
Basic dynamic load, radial - Cr | 10600 N |
Usually arrives within 14 working days