Deep groove ball bearing FAG 6220-J20AA-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Ball bearings
See technical informationReferences
FAG:6220-J20AA-C3
Rubix:158A0570
Manufacturer :0390140020030
EAN:4026677984128

Product details : FAG 6220-J20AA-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is an essential component for ensuring optimal performance in various industrial applications. It is designed to withstand high radial loads and high rotational speeds. Its open design makes it particularly suitable for environments where sealing is not required.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, allowing for even load distribution. Its sheet steel cage provides protection and increased durability. This model features a ceramic coating that ensures electrical insulation with a high breakdown voltage on the outer ring. The C3 radial clearance is another major advantage, allowing the bearing to operate efficiently under higher temperature conditions and handle load variations without the risk of premature failure. Its open design means it is unsealed, making it suitable for environments with a low risk of contamination.
Maintenance:
Maintenance of this deep-groove ball bearing is relatively simple, thanks to its open design. It is important to regularly check the condition of the bearing to ensure there are no signs of excessive wear or contamination. If abnormal noise or vibrations are detected, a more thorough inspection is necessary to identify potential causes.
Brand Information:
FAG, a renowned brand belonging to the Schaeffler Group, is recognized worldwide for its high-quality bearings and innovative solutions in bearing technology. Since its founding, FAG has been a pioneer in the development of ball bearings and other high-precision mechanical components. The brand is synonymous with quality, reliability, and innovation, with a constant commitment to offering products that meet the industry’s highest standards.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, allowing for even load distribution. Its sheet steel cage provides protection and increased durability. This model features a ceramic coating that ensures electrical insulation with a high breakdown voltage on the outer ring. The C3 radial clearance is another major advantage, allowing the bearing to operate efficiently under higher temperature conditions and handle load variations without the risk of premature failure. Its open design means it is unsealed, making it suitable for environments with a low risk of contamination.
Maintenance:
Maintenance of this deep-groove ball bearing is relatively simple, thanks to its open design. It is important to regularly check the condition of the bearing to ensure there are no signs of excessive wear or contamination. If abnormal noise or vibrations are detected, a more thorough inspection is necessary to identify potential causes.
Brand Information:
FAG, a renowned brand belonging to the Schaeffler Group, is recognized worldwide for its high-quality bearings and innovative solutions in bearing technology. Since its founding, FAG has been a pioneer in the development of ball bearings and other high-precision mechanical components. The brand is synonymous with quality, reliability, and innovation, with a constant commitment to offering products that meet the industry’s highest standards.
Strengths
Thanks to its ceramic coating, it ensures electrical insulation, thereby extending the product’s service life. The C3 radial clearance is designed to improve flexibility and resistance to temperature fluctuations, making this bearing particularly reliable under variable operating conditions. Its sheet steel cage ensures robustness and increased wear resistance. The open design facilitates maintenance and monitoring, while being suitable for environments with less stringent requirements for protection against dust and contaminants.
Applications
Its open design is ideal for environments where particle contamination is limited or where additional protective measures are in place. This bearing is also suitable for machines used under variable operating conditions, ensuring consistent performance even in demanding environments.
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62..-j20aa |
| Reference speed | 4800 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 519.70 excl. VAT
/ Each
£ 623.64 incl. VAT
- Delivery usually within ( 7 ) days
