Deep groove ball bearing PTN 6007-2RS, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6007-2RS
Rubix:251A5515
Manufacturer :893709
EAN:3660338461644



Documents
Product details : PTN 6007.2RS-PTN DEEP GROOVE BALL BEARING 6007-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 5800 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 10330 N |
| Basic dynamic load, radial - Cr | 15960 N |
| Weight | 0.151 kg |
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 10 pieces
£ 26.40 incl. VAT
- In stock: Next day delivery
