Deep groove ball bearing FAG S61904-2RSR-HLC, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Ball bearings
See technical informationReferences
FAG:S61904-2RSR-HLC
Rubix:158A6283
Manufacturer :0551942060000
EAN:4047643120166

Product details : FAG S61904-2RSR-HLC DEEP GROOVE BALL BEARING
Features:
This rigid stainless steel ball bearing is distinguished by its robust construction and its ability to withstand radial and axial loads. The high-quality materials used ensure a long service life. The bearing is equipped with seals for additional protection against external elements.
The integrated seals can significantly extend the bearing’s service life by retaining the lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with two rubber seals to provide effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
This rigid stainless steel ball bearing is distinguished by its robust construction and its ability to withstand radial and axial loads. The high-quality materials used ensure a long service life. The bearing is equipped with seals for additional protection against external elements.
The integrated seals can significantly extend the bearing’s service life by retaining the lubricant and preventing the ingress of contaminants.
Maintenance:
To ensure optimal performance of your FAG deep groove ball bearing, it is recommended to keep it clean and lubricate it regularly. Be sure to check the condition of the seals to ensure adequate protection against external elements. If there are signs of deterioration, it is advisable to replace the seals to maintain the bearing’s seal integrity.
Sealing:
This bearing is equipped with two rubber seals to provide effective protection against dust, dirt, and moisture. These seals help extend the bearing’s service life by preventing contaminants from entering the interior. Thanks to this sealing, you can count on reliable and consistent performance under a variety of conditions.
The integrated seals can significantly extend the bearing’s service life by retaining lubricant and preventing the ingress of contaminants.
Strengths
- Resistance to chemicals and corrosion
- Sealed design for enhanced protection
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
- Sealed, requiring minimal maintenance.
- Sealed design for enhanced protection
- Simple design and robust operation.
- Capable of withstanding radial and axial loads in both directions.
- Sealed, requiring minimal maintenance.
Applications
This stainless steel deep groove ball bearing is ideal for a wide range of industrial applications, including the automotive, aerospace, construction, and machinery sectors. It is perfectly suited for motion transmission systems requiring precise and reliable rotation. Its corrosion resistance also makes it a preferred choice for humid or corrosive environments.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s619..-2rsr |
| Limit speed | 10600 rpm |
| Basic static load, radial - C0r | 2950 N |
| Basic dynamic load, radial - Cr | 5420 N |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Usually arrives within 14 working days
