Deep groove ball bearing SNR 6306NRZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6306NRZZ
Rubix:205A0265
EAN:3413520146016



Documents
Product details : SNR 6306NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 15900 N |
| Basic dynamic load, radial - Cr | 27900 N |
| Weight | 0.346 kg |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Delivery usually within ( 3 ) days
