Deep groove ball bearing NTN 6411C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 55 mm

NTN - Deep Groove Ball Bearing - 6411C3

See technical informationSee documents

References

NTN:6411C3
Rubix:205A0685
EAN:4547359584288
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter140 mm
Width33 mm
See all Specifications

Documents

Product details : NTN 6411C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x33 mm
Logistic Weight2290 g
Inner diameter55 mm
Outer diameter140 mm
Width33 mm
Sealingopen
Bearing Clearancec3
Series6400
Materialsteel
Cagesteel
Basic static load, radial - C0r54000 N
Basic dynamic load, radial - Cr98500 N
Weight1.07 kg
£ 75.83 excl. VAT
/ Each
£ 91.00 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories