Solid carbide miller Dormer
Diameter | 8 mm |
---|---|
Total length | 75 mm |
Length of cut | 10 mm |
Diameter | 8 mm |
---|---|
Total length | 75 mm |
Length of cut | 10 mm |
Number of teeth | 2 |
Tail diameter | 8 mm |
Type of tail | Cylindrical |
Body material | Carbide |
Usually arrives within 14 working days