Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P231-0635-XA 1630
rubix:
317A9242
manufacturer :
7045726
ean:
7323221046200
Product details
Technical specifications
Product details : SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.93
excl. VAT
/
Each
£
57.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S2292.0XD3 DRILL 2.00 MM X 3.0 MM 6706516
SANDVIK 2P232-0300-NA H10F PLURA SOLID CARBIDE END MILL 6260084
SANDVIK 8460302 1K344-1000-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
DORMER S6122.0 6706607
DORMER S2334.0XD6 6706558
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
SANDVIK 1P222-0318-XA1630 SC MILLING CM PLURA 1 7045740
DORMER S71410.0 DRILL 10.00 MM 6706621
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
SANDVIK 1K233-0800-050-NB H10F DURA SOLID CARBIDE END MILL 8386826
SANDVIK 2P050-0953-OAO10A SC MILLING CM PLURA 2 7254423
SANDVIK R216.23-04050CAK11P 1620 5742918
CUTLINE 862937 4 VARI FLUT CARBID END MILL STD SER WELDON SHNK OZDY MM
SANDVIK R216.24-06050CCC13P 1620 5742913
DORMER S7183.0 END MILL 3.00 MM 6706769