Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DOR CARB TIALN-X END MILL BN 3.0
DOR CARB TIALN-X END MILL BN 3.0
Solid carbide miller Dormer
References
dormer:
S5113.0
rubix:
1059508
ean:
7320760121009
Technical specifications
Diameter
3
mm
Total length
80
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARB TIALN-X END MILL BN 3.0
Technical specifications
Attributes
Diameter
3
mm
Total length
80
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.93
excl. VAT
/
Each
£
58.72
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S440-1588-152-SD1725 SC MILLING CM PLURA 2 7858299
DORMER S9443.0 END MILL 3.00 MM 5982906
SANDVIK 1P360-0600-XA 1620 6259902
SANDVIK 1P260-0300-XA 1620 6259820
SANDVIK 2P160-0300-NAH10F SC MILLING CM PLURA 2 6260026
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 316-12SL442-12005P 1730 COROMILL HEAD 6874183
SANDVIK 1B240-0397-XA1630 SC MILLING CM PLURA 1 6334848
SANDVIK 316-16SM210-16030P1730 SOLID CARBIDE HEADS 7611758
MITSUBCARB MPXLRBD0020R005N010 ENDMILL COATED MSTAR 90043372
SANDVIK 1K365-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213591
SANDVIK 1B231-0794-XA1620 SC MILLING CM PLURA 1 6334840
CUTLINE 893372 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
CUTLINE OEMSC408 8MM CARBIDE 4FL END MILL ALCRN
ROEBUCK CH86 VARI PITCH HOLE SAW 86MM