Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 8 862625
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 8 862625
Carbide milling bit - short 3 flutes - cylindrical shank
References
giss cutline:
862625
rubix:
862625
ean:
3660338172915
Technical specifications
Diameter
8
mm
Total length
60
mm
Length of cut
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 8 862625
Carbide milling bit - short 3 flutes - cylindrical shank
Technical specifications
Attributes
Diameter
8
mm
Total length
60
mm
Length of cut
20
mm
Number of teeth
3
Tail diameter
8
mm
Angle of helix
30
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK R216.42-04030-AI04G1620 SC MILLING CM PLURA 2 5743504
SANDVIK R216.42-00630-AE06G 1620 PLURA SOLID CARBIDE END MILL 5743367
SANDVIK 2B330-1000-NC H10F 6259977
ISCAR 5621094 EC120B25-4C12R1.5 CARBIDE ENDMILL
SANDVIK R215.36-14060-AC26L1620 SC MILLING CM PLURA 2 5742805
SANDVIK 2S342-1588-152CMBM2CM SC MILLING CM PLURA 2 8352979
DORMER S52518.0 6706818
WALTERPROT MC232-03.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022544
DORMER S813HB2.0 DRILL 2.00 MM 5983527
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
WALTERPROT MC232.12.7W4D152C-WJ30ED SC MILLING CUTTERS PERFORM 7568749
DORMER P8099.6X6.0 BURR 9.60 MM X 6.00 MM 6814139
SANDVIK 2S342-0800-200-PBP2BM SC MILLING CM PLURA 2 8351878
DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214