SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-16050OCK36P1620
rubix:318A4325
manufacturer :5847791
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length115 mm
Length of cut36 mm
See all Specifications

Product details : SANDVIK R216.24-16050OCK36P1620 SC MILLING CM PLURA 2 5847791


Technical specifications


Attributes
Diameter16 mm
Total length115 mm
Length of cut36 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 348.33 excl. VAT
/ Each
£ 418.00 incl. VAT
  • Usually arrives within 14 working days