Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5295.0XD5 6706506
DORMER S5295.0XD5 6706506
Solid carbide miller Dormer
References
dormer:
S5295.0XD5
rubix:
376A3919
ean:
7320760680551
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5295.0XD5 6706506
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
Number of teeth
2
Tail diameter
5
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.93
excl. VAT
/
Each
£
49.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S2268.0 END MILL 8.00 MM 6706783
CUTLINE 893255 20MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK R216.53-08040RAL15G1630 SC MILLING CM PLURA 2 5743591
SANDVIK 2F440-1600-200ASD1725 SC MILLING CM PLURA 2 7858282
DORMER S803HA3.8 DRILL 3.80 MM 5983402
CUTLINE 893241 8MM CARBIDE END MILL 3 FLT CUPP S/S
WALTERPROT MC232-03.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022532
DORMER S26218.0XR3.0 6706966
DORMER S814HA5.0 END MILL 5.00 MM 5983591
DORMER P801C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814097
SANDVIK 2F380-1200-300ASD1745 SC MILLING CM PLURA 2 7963626
DORMER S7394.0 6706887
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
DOR S813HA 2.5MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804