Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1000-200-PB P2BM
rubix:
320A2570
manufacturer :
8351893
ean:
7323227194028
Product details
Technical specifications
Product details : SANDVIK 2S342-1000-200-PBP2BM SC MILLING CM PLURA 2 8351893
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S7676.0XR1.0 6707021
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 8 843384
DORMER S76616.0 END MILL 16.00 MM 6707013
SANDVIK 2S342-2000-100CMBM2CM SC MILLING CM PLURA 2 8353024
SANDVIK 1P250-2540-XA1630 SC MILLING CM PLURA 1 7045808
CUTLINE MULTI-CUT TOOL MULTI-FUNCTION SOLID CARBIDE 90DEG MM 12 863099
DREMEL 0.8MM ENGRAVER PK3 26150108JA
DORMER S802HA8.0 DRILL 8.00 MM 5983471
SANDVIK 2F380-0800-100ASD1745 SC MILLING CM PLURA 2 7963599
CUTLINE VARICUT 12MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S26218.0XR2.0 6706965
DORMER S6294.0 DRILL 4.00 MM 6706531
DORMER S5358.0 6706570
SANDVIK 2F380-2000-635ASD1745 SC MILLING CM PLURA 2 7963633
WALTERPROT MC230-04.0A4B050C-WK40TF SC MILLING CUTTER 8002022