References
Festo:EGC-120-1200-TB-KF-0H-GK
Rubix:391A0654
Manufacturer :3013369
EAN:4052568268268

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 1200 mm |
Documents
Product details : FESTO 3013369 TOOTHED BELT AXIS
toothed belt axis EGC-120-1200-TB-KF-0H-GK With recirculating ball bearing guide Effective diameter of drive pinion=39,79 mm, Working stroke=1200 mm, Size=120, Stroke reserve=0 mm, Toothed-belt stretch=0,13 %
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 1200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,505.94 excl. VAT
/ Each
£ 3,007.13 incl. VAT
- Delivery usually within ( 2 ) days