SMC KQ2L11-35AS BRASS FITTING NPT 1/4 MALE THREAD I 3/8 TUBE


KQ2 One-touch Male Elbow

References
smc:KQ2L11-35AS
rubix:115A3732
brand logo
brand logo
Technical specifications
Connection 11/4
See all Specifications

Product details : SMC KQ2L11-35AS BRASS FITTING NPT 1/4 MALE THREAD I 3/8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 3/8
Port Size: NPT 1/4
Thread Material /
Surface Treatment: A (Brass)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight22 g
Connection 11/4
Type of threadingnpt
Materialbrass
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
  • Delivery usually within ( 4 ) days