References
Mecaline:858872
Rubix:216A2114
EAN:3660338139420

Documents
Product details : MECALINE 858872 MALE TEE 8-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | 8 |
| Connection 2 | r1/2 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- In stock: Next day delivery
